- 8V Cross Section
- 100 in Outside Length
- Non-Cogged
- 14 in Cross Section Width
- 14 Ribs
| Color | Black |
| Belt Cross Section Style | 8V |
| Inch/Metric | Inch |
| No. of Ribs | 14 |
| Outside Length | 100 in |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Belt Style | Non-Cogged |
| Weight | 47.1 LB |

