- 5VX Cross Section
- 112 in Outside Length
- Cogged
- 8.68 in Cross Section Width
- 14 Ribs
| No. of Ribs | 14 |
| Inch/Metric | Inch |
| Outside Length | 112 in |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Belt Style | Cogged |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Belt Cross Section Style | 5VX |
| Reinforcement | Polyester |
| Weight | 19.29 LB |

