
- 5V Cross Section
- 355 in Outside Length
- Non-Cogged
- 8.68 in Cross Section Width
- 14 Ribs
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Inch/Metric | Inch |
Reinforcement | Polyester |
Material | Polybutadiene |
No. of Ribs | 14 |
Belt Cross Section Style | 5V |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Color | Black |
Outside Length | 355 in |
Weight | 70.54 LB |
