- 5VF Cross Section
- 355 in Outside Length
- Non-Cogged
- 8.68 in Cross Section Width
- 14 Ribs
| Belt Style | Non-Cogged |
| Color | Black |
| Inch/Metric | Inch |
| Reinforcement | Aramid |
| Outside Length | 355 in |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Belt Cross Section Style | 5VF |
| Oil Resistance | Yes |
| No. of Ribs | 14 |
| Weight | 73.516 LB |

