
- 5VF Cross Section
- 250 in Outside Length
- Non-Cogged
- 8.68 in Cross Section Width
- 14 Ribs
Material | Polybutadiene |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Static Conductive | Yes |
No. of Ribs | 14 |
Belt Cross Section Style | 5VF |
Color | Black |
Reinforcement | Aramid |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Outside Length | 250 in |
Weight | 48.445 LB |
