
- 5V Cross Section
- 212 in Outside Length
- Non-Cogged
- 8.68 in Cross Section Width
- 14 Ribs
Belt Style | Non-Cogged |
Color | Black |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Outside Length | 212 in |
Belt Cross Section Style | 5V |
Oil Resistance | Yes |
No. of Ribs | 14 |
Reinforcement | Polyester |
Material | Polybutadiene |
Static Conductive | Yes |
Weight | 42.18 LB |
