
- 5V Cross Section
- 190 in Outside Length
- Non-Cogged
- 8.68 in Cross Section Width
- 14 Ribs
Inch/Metric | Inch |
Material | Polybutadiene |
Outside Length | 190 in |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Belt Style | Non-Cogged |
Color | Black |
Oil Resistance | Yes |
Static Conductive | Yes |
No. of Ribs | 14 |
Belt Cross Section Style | 5V |
Weight | 37.83 LB |
EAN or UPC | 37256148248 |
