- 5VF Cross Section
- 170 in Outside Length
- Non-Cogged
- 8.68 in Cross Section Width
- 14 Ribs
| Color | Black |
| Cross Section Width | 9 5/8 in |
| Belt Match | 14 |
| Reinforcement | Aramid |
| Cogged | No |
| Oil Resistance | Yes |
| Belt Size | 5V |
| No. of Ribs | 14 |
| Rib Width | 0.625 in |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Cross Section Height | 17/32 in |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 5VF |
| Inch/Metric | Inch |
| Outside Length | 170 in |
| Static Conductive | Yes |
| Weight | 33.272 LB |

