
- 5VF Cross Section
- 106 in Outside Length
- Non-Cogged
- 8.68 in Cross Section Width
- 14 Ribs
Belt Cross Section Style | 5VF |
Material | Polybutadiene |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Outside Length | 106 in |
Reinforcement | Aramid |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
No. of Ribs | 14 |
Color | Black |
Inch/Metric | Inch |
Weight | 20.073 LB |
