- 6 Grooves
- 14 1/2" Outside Diameter
- For Belt Size D
- J Bushing Required
| Bushing Series | J |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Belt Size | D |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Outside Dia. | 14.5 in |
| D Pitch Dia. | 13.9 in |
| Weight | 121.1 LB |
| EAN or UPC | 37256193538 |
| Bushing Series | J |
| Belt Match | 1, 6 |
| Inch/Metric | Inch |
| Belt Size | D |
| No. of Grooves | 6 |
| Bushing Type | QD |
| Outside Dia. | 14.5 in |
| D Pitch Dia. | 13.9 in |
| Weight | 121.1 LB |
| EAN or UPC | 37256193538 |