- 5 Grooves
- 14 1/2" Outside Diameter
- For Belt Size D
- F Bushing Required
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| D Pitch Dia. | 13.9 in |
| Outside Dia. | 14.5 in |
| Inch/Metric | Inch |
| Bushing Series | F |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Belt Size | D |
| Bore Range [Min] | 1 in |
| Weight | 100.8 LB |
| EAN or UPC | 37256193521 |

