
- 3VX Cross Section
- 90 in Outside Length
- Cogged
- 5.32 in Cross Section Width
- 14 Ribs
Material | Polybutadiene |
Belt Cross Section Style | 3VX |
Belt Style | Cogged |
Color | Black |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
No. of Ribs | 14 |
Outside Length | 90 in |
Oil Resistance | Yes |
Inch/Metric | Inch |
Static Conductive | Yes |
Weight | 7.12 LB |
