
- 3VX Cross Section
- 71 in Outside Length
- Cogged
- 5.32 in Cross Section Width
- 14 Ribs
Material | Polybutadiene |
Static Conductive | Yes |
Belt Style | Cogged |
Belt Cross Section Style | 3VX |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Outside Length | 71 in |
Inch/Metric | Inch |
Oil Resistance | Yes |
No. of Ribs | 14 |
Color | Black |
Weight | 5.64 LB |
