
- 3VX Cross Section
- 100 in Outside Length
- Cogged
- 5.32 in Cross Section Width
- 14 Ribs
Color | Black |
Inch/Metric | Inch |
Oil Resistance | Yes |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Belt Style | Cogged |
Static Conductive | Yes |
No. of Ribs | 14 |
Outside Length | 100 in |
Belt Cross Section Style | 3VX |
Material | Polybutadiene |
Weight | 7.89 LB |
