Skip to content Skip to navigation menu
Continental14.0-7C-F

14.0-7C-F

Q-D® Sheave for C Belt
Item #101868024
  • 7 Grooves
  • 14" Outside Diameter
  • For Belt Size C
  • F Bushing Required
Continental14.0-7C-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 Grooves
  • 14" Outside Diameter
  • For Belt Size C
  • F Bushing Required
Bore Range [Max] 4 in
Bore Range [Min] 1 in
No. of Grooves 7
Inch/Metric Inch
Belt Size C
Outside Dia. 14 in
Belt Match 1, 7
Bushing Series F
C Pitch Dia. 13.6 in
Bushing Type QD
Weight 81.8 LB
EAN or UPC 37256193446
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison