- 1 Groove
- 14" Outside Diameter
- For Belt Size C
- SF Bushing Required
| Bushing Series | SF |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Outside Dia. | 14 in |
| Bore Range [Min] | 0.5 in |
| C Pitch Dia. | 13.6 in |
| Belt Size | C |
| Belt Match | 1 |
| Weight | 20.3 LB |
| EAN or UPC | 37256193347 |

