- 10 Grooves
- 14" Outside Diameter
- For Belt Size C
- J Bushing Required
| Bushing Series | J |
| Belt Match | 1, 10 |
| No. of Grooves | 10 |
| C Pitch Dia. | 13.6 in |
| Belt Size | C |
| Outside Dia. | 14 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Weight | 110.8 LB |
| EAN or UPC | 37256193309 |
| Bushing Series | J |
| Belt Match | 1, 10 |
| No. of Grooves | 10 |
| C Pitch Dia. | 13.6 in |
| Belt Size | C |
| Outside Dia. | 14 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Weight | 110.8 LB |
| EAN or UPC | 37256193309 |