
- M Cross Section
- 139 in Outside Length
- Non-Cogged
- 3.33 in Cross Section Width
- 9 Ribs
Temperature Range [Max] | 140 °F |
Belt Cross Section Style | M |
No. of Ribs | 9 |
Material | Polybutadiene |
Reinforcement | Polyester |
Belt Size | M |
Cogged | No |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Color | Black |
Outside Length | 139 in |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Static Conductive | No |
Cross Section Width | 3 3/8 in |
Rib Width | 0.37 in |
Cross Section Height | 0.51 in |
Belt Match | 9 |
Weight | 9.9 LB |
EAN or UPC | 37256082405 |
