
- M Cross Section
- 131 in Outside Length
- Non-Cogged
- 2.59 in Cross Section Width
- 7 Ribs
Oil Resistance | Yes |
Belt Match | 7 |
Temperature Range [Min] | -40 °F |
Static Conductive | No |
Material | Polybutadiene |
Cross Section Height | 0.51 in |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
No. of Ribs | 7 |
Belt Cross Section Style | M |
Cross Section Width | 2 5/8 in |
Rib Width | 0.37 in |
Inch/Metric | Inch |
Cogged | No |
Belt Size | M |
Outside Length | 131 in |
Color | Black |
Belt Style | Non-Cogged |
Weight | 7.28 LB |
EAN or UPC | 37256082290 |
