- M Cross Section
- 131 in Outside Length
- Non-Cogged
- 0.74 in Cross Section Width
- 2 Ribs
| Belt Match | 2 |
| Belt Cross Section Style | M |
| Belt Style | Non-Cogged |
| Color | Black |
| Static Conductive | No |
| Oil Resistance | Yes |
| Cross Section Height | 0.51 in |
| Cogged | No |
| Material | Polybutadiene |
| Rib Width | 0.37 in |
| Outside Length | 131 in |
| Temperature Range [Max] | 140 °F |
| No. of Ribs | 2 |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 3/4 in |
| Inch/Metric | Inch |
| Belt Size | M |
| Weight | 2.08 LB |
| EAN or UPC | 37256082245 |

