
- L Cross Section
- 131 in Outside Length
- Non-Cogged
- 3.515 in Cross Section Width
- 19 Ribs
No. of Ribs | 19 |
Rib Width | 0.185 in |
Belt Match | 19 |
Temperature Range [Max] | 140 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Cross Section Width | 3 9/16 in |
Outside Length | 131 in |
Static Conductive | No |
Oil Resistance | Yes |
Material | Polybutadiene |
Color | Black |
Reinforcement | Polyester |
Belt Size | L |
Belt Style | Non-Cogged |
Belt Cross Section Style | L |
Cogged | No |
Cross Section Height | 3/8 in |
Weight | 5.187 LB |
