
- D Cross Section
- Non-Cogged
- 16.25 in Cross Section Width
- 13 Ribs
- Styrene Butadiene Material
Material | Styrene Butadiene |
Oil Resistance | Yes |
No. of Ribs | 13 |
Belt Cross Section Style | D |
Color | Black |
Inside Length | 300 in |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Belt Style | Non-Cogged |
Reinforcement | Polyester |
Inch/Metric | Inch |
Weight | 163.7 LB |
