- CX Cross Section
- Cogged
- 11.44 in Cross Section Width
- 13 Ribs
- Styrene Butadiene Material
| Inside Length | 112 in |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| No. of Ribs | 13 |
| Material | Styrene Butadiene |
| Color | Black |
| Oil Resistance | Yes |
| Belt Cross Section Style | CX |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Weight | 31.48 LB |

