
- BX Cross Section
- Cogged
- 8.58 in Cross Section Width
- 13 Ribs
- Styrene Butadiene Material
Belt Cross Section Style | BX |
Oil Resistance | Yes |
Inside Length | 88 in |
Material | Styrene Butadiene |
Temperature Range [Min] | -40 °F |
Belt Style | Cogged |
Inch/Metric | Inch |
Static Conductive | Yes |
Reinforcement | Polyester |
No. of Ribs | 13 |
Color | Black |
Weight | 14.76 LB |
