
- BX Cross Section
- Cogged
- 8.58 in Cross Section Width
- 13 Ribs
- Styrene Butadiene Material
Color | Black |
Inch/Metric | Inch |
Material | Styrene Butadiene |
Static Conductive | Yes |
Inside Length | 60 in |
Belt Style | Cogged |
Oil Resistance | Yes |
No. of Ribs | 13 |
Belt Cross Section Style | BX |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Weight | 10.33 LB |
