
- B Cross Section
- Non-Cogged
- 8.58 in Cross Section Width
- 13 Ribs
- Styrene Butadiene Material
Oil Resistance | Yes |
Material | Styrene Butadiene |
Color | Black |
Inch/Metric | Inch |
Reinforcement | Polyester |
Belt Style | Non-Cogged |
Inside Length | 270 in |
No. of Ribs | 13 |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | B |
Weight | 44.87 LB |
