
- B Cross Section
- Non-Cogged
- 8.58 in Cross Section Width
- 13 Ribs
- Styrene Butadiene Material
Material | Styrene Butadiene |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
No. of Ribs | 13 |
Belt Cross Section Style | B |
Oil Resistance | Yes |
Static Conductive | Yes |
Color | Black |
Belt Style | Non-Cogged |
Reinforcement | Polyester |
Inside Length | 210 in |
Weight | 35.226 LB |
