
- 8V Cross Section
- 425 in Outside Length
- Non-Cogged
- 13 in Cross Section Width
- 13 Ribs
Belt Cross Section Style | 8V |
Static Conductive | Yes |
Oil Resistance | Yes |
Inch/Metric | Inch |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Outside Length | 425 in |
Color | Black |
Belt Style | Non-Cogged |
No. of Ribs | 13 |
Material | Polybutadiene |
Weight | 187.08 LB |
