
- 8V Cross Section
- 355 in Outside Length
- Non-Cogged
- 13 in Cross Section Width
- 13 Ribs
Reinforcement | Polyester |
Material | Polybutadiene |
Static Conductive | Yes |
Inch/Metric | Inch |
Color | Black |
Belt Style | Non-Cogged |
No. of Ribs | 13 |
Outside Length | 355 in |
Belt Cross Section Style | 8V |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Weight | 156.41 LB |
