
- 8V Cross Section
- 280 in Outside Length
- Non-Cogged
- 13 in Cross Section Width
- 13 Ribs
Inch/Metric | Inch |
Belt Cross Section Style | 8V |
Static Conductive | Yes |
No. of Ribs | 13 |
Reinforcement | Polyester |
Belt Style | Non-Cogged |
Outside Length | 280 in |
Oil Resistance | Yes |
Color | Black |
Temperature Range [Min] | -40 °F |
Material | Polybutadiene |
Weight | 127.52 LB |
