
- 8V Cross Section
- 200 in Outside Length
- Non-Cogged
- 13 in Cross Section Width
- 13 Ribs
No. of Ribs | 13 |
Reinforcement | Polyester |
Color | Black |
Belt Style | Non-Cogged |
Static Conductive | Yes |
Oil Resistance | Yes |
Outside Length | 200 in |
Material | Polybutadiene |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | 8V |
Weight | 91.33 LB |
