Skip to content Skip to navigation menu
Continental13/8V1320

13/8V1320

HY-T WEDGE TORQUE TEAM V Belt
Item #113411584
  • 8V Cross Section
  • 132 in Outside Length
  • Non-Cogged
  • 13 in Cross Section Width
  • 13 Ribs
  • Polybutadiene Material
+ Show More + Show Less
Continental13/8V1320
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8V Cross Section
  • 132 in Outside Length
  • Non-Cogged
  • 13 in Cross Section Width
  • 13 Ribs
Temperature Range [Min] -40 °F
Static Conductive Yes
No. of Ribs 13
Oil Resistance Yes
Color Black
Belt Style Non-Cogged
Material Polybutadiene
Outside Length 132 in
Belt Cross Section Style 8V
Reinforcement Polyester
Inch/Metric Inch
Weight 60.56 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison