
- 8V Cross Section
- 106 in Outside Length
- Non-Cogged
- 13 in Cross Section Width
- 13 Ribs
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Outside Length | 106 in |
Belt Cross Section Style | 8V |
Inch/Metric | Inch |
Material | Polybutadiene |
Color | Black |
No. of Ribs | 13 |
Static Conductive | Yes |
Weight | 46.32 LB |
