- 1 3/8" Blue Air & Multipurpose Hose
applications
- A low temperature construction for air, water, oil, kerosene, fuel oil, and some chemical operations where temperatures fall as low as -65 °F (-54 °C).
| Temperature Range [Max] | 180 °F |
| Hose Length | 300 ft |
| Pounds per Foot | 0.89 lb |
| Pressure [Max] | 300 psi |
| Color | Blue |
| Oil Resistance | Medium - High |
| Package Type | Carton |
| Temperature Range [Min] | -65 °F |
| Hose OD | 1.969 in |
| Hose Application | Air & Multi-Purpose |
| Hose I.D. | 1 3/8 in |
| Weight | 0.999 LB |
| EAN or UPC | 37256270901 |

