- 7 Grooves
- 13.6000" Outside Diameter
- For Belt Size 4L, A, 5L, B
- E Bushing Required
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Bushing Type | QD |
| Belt Match | 1, 7 |
| Outside Dia. | 13.6 in |
| No. of Grooves | 7 |
| Bushing Series | E |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3.5 in |
| Weight | 48.9 LB |
| EAN or UPC | 37256193286 |

