
- 5VX Cross Section
- 85 in Outside Length
- Cogged
- 8.06 in Cross Section Width
- 13 Ribs
Reinforcement | Polyester |
Material | Polybutadiene |
Belt Cross Section Style | 5VX |
No. of Ribs | 13 |
Belt Style | Cogged |
Color | Black |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Outside Length | 85 in |
Oil Resistance | Yes |
Weight | 13.7 LB |
