- 5VX Cross Section
- 80 in Outside Length
- Cogged
- 8.06 in Cross Section Width
- 13 Ribs
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VX |
| Outside Length | 80 in |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 13 |
| Belt Style | Cogged |
| Color | Black |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Weight | 12.92 LB |

