
- 5VX Cross Section
- 67 in Outside Length
- Cogged
- 8.06 in Cross Section Width
- 13 Ribs
No. of Ribs | 13 |
Color | Black |
Outside Length | 67 in |
Inch/Metric | Inch |
Material | Polybutadiene |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Belt Cross Section Style | 5VX |
Oil Resistance | Yes |
Belt Style | Cogged |
Weight | 10.89 LB |
