
- 5VX Cross Section
- 112 in Outside Length
- Cogged
- 8.06 in Cross Section Width
- 13 Ribs
Belt Cross Section Style | 5VX |
Material | Polybutadiene |
Color | Black |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Oil Resistance | Yes |
No. of Ribs | 13 |
Inch/Metric | Inch |
Belt Style | Cogged |
Outside Length | 112 in |
Weight | 17.92 LB |
