
- 5VX Cross Section
- 110.5 in Outside Length
- Cogged
- 8.06 in Cross Section Width
- 13 Ribs
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Belt Style | Cogged |
Color | Black |
Inch/Metric | Inch |
Belt Cross Section Style | 5VX |
Static Conductive | Yes |
Reinforcement | Polyester |
No. of Ribs | 13 |
Outside Length | 110 1/2 in |
Material | Polybutadiene |
Weight | 20.15 LB |
