- 5VF Cross Section
- 170 in Outside Length
- Non-Cogged
- 8.06 in Cross Section Width
- 13 Ribs
| No. of Ribs | 13 |
| Reinforcement | Aramid |
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| Color | Black |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 5VF |
| Inch/Metric | Inch |
| Outside Length | 170 in |
| Oil Resistance | Yes |
| Weight | 30.633 LB |

