
- 5V Cross Section
- 150 in Outside Length
- Non-Cogged
- 8.06 in Cross Section Width
- 13 Ribs
Color | Black |
Belt Cross Section Style | 5V |
No. of Ribs | 13 |
Material | Polybutadiene |
Belt Style | Non-Cogged |
Outside Length | 150 in |
Reinforcement | Polyester |
Oil Resistance | Yes |
Inch/Metric | Inch |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Weight | 27.79 LB |
