
- 5V Cross Section
- 125 in Outside Length
- Non-Cogged
- 8.06 in Cross Section Width
- 13 Ribs
Oil Resistance | Yes |
Reinforcement | Polyester |
Outside Length | 125 in |
Belt Style | Non-Cogged |
Material | Polybutadiene |
Static Conductive | Yes |
Color | Black |
No. of Ribs | 13 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Belt Cross Section Style | 5V |
Weight | 21.96 LB |
