- 10 Grooves
- 13 1/2" Outside Diameter
- For Belt Size D
- M Bushing Required
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Belt Size | D |
| Outside Dia. | 13.5 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bushing Series | M |
| D Pitch Dia. | 12.9 in |
| Weight | 205.4 LB |
| EAN or UPC | 37256193149 |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Belt Size | D |
| Outside Dia. | 13.5 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bushing Series | M |
| D Pitch Dia. | 12.9 in |
| Weight | 205.4 LB |
| EAN or UPC | 37256193149 |