Lightweight, flexible, corrugated, PVC food hose with static wire..Nutriflex™ with static wire suction and discharge hose is for handling almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Tube and cover are made with clear Pliovic®, reinforced with high density PVC helix.
applications
Transmission of powder pellets or granular materials
Transmission of raw and pasteurized milk and other high water content dairy items
compliances
FDA/USDA compliant, 3-A standards, NSF-61
Hose I.D.
1 3/4 in
Package Type
Coiled
Weight
0.393 LB
EAN or UPC
37256269028
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back