
- 3VX Cross Section
- 95 in Outside Length
- Cogged
- 4.94 in Cross Section Width
- 13 Ribs
No. of Ribs | 13 |
Material | Polybutadiene |
Color | Black |
Belt Style | Cogged |
Outside Length | 95 in |
Belt Cross Section Style | 3VX |
Reinforcement | Polyester |
Oil Resistance | Yes |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Weight | 6.97 LB |
