
- 3VX Cross Section
- 90 in Outside Length
- Cogged
- 4.94 in Cross Section Width
- 13 Ribs
Oil Resistance | Yes |
Material | Polybutadiene |
No. of Ribs | 13 |
Outside Length | 90 in |
Inch/Metric | Inch |
Belt Cross Section Style | 3VX |
Color | Black |
Temperature Range [Min] | -40 °F |
Belt Style | Cogged |
Reinforcement | Polyester |
Static Conductive | Yes |
Weight | 6.61 LB |
