- 3VX Cross Section
- 75 in Outside Length
- Cogged
- 4.94 in Cross Section Width
- 13 Ribs
| Inch/Metric | Inch |
| Belt Cross Section Style | 3VX |
| Belt Style | Cogged |
| No. of Ribs | 13 |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Outside Length | 75 in |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Weight | 5.528 LB |

