
- 3VX Cross Section
- 71 in Outside Length
- Cogged
- 4.94 in Cross Section Width
- 13 Ribs
Belt Cross Section Style | 3VX |
Outside Length | 71 in |
Static Conductive | Yes |
Belt Style | Cogged |
Reinforcement | Polyester |
Material | Polybutadiene |
No. of Ribs | 13 |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Color | Black |
Weight | 5.24 LB |
