
- 3VX Cross Section
- 106 in Outside Length
- Cogged
- 4.94 in Cross Section Width
- 13 Ribs
No. of Ribs | 13 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Static Conductive | Yes |
Outside Length | 106 in |
Material | Polybutadiene |
Color | Black |
Oil Resistance | Yes |
Belt Cross Section Style | 3VX |
Reinforcement | Polyester |
Belt Style | Cogged |
Weight | 7.76 LB |
